VWR® Upright Freezer Racks for 2" Boxes
Catalog # 76051-418
Supplier: VWR International
Specifications
- Depth:16.875"
- Width:5.5"
- Capacity:18
- Description:Freezer rack
- Height:12.625"
- Cat. no.:76051-418
- Style:Side access rack
Specifications
About this item
Organize freezer samples.
- Organize and find samples quickly
- Space-saving design for specific freezer requirements
- Security locking devices available
Racks are designed for use with standard 2" cardboard, plastic, or metal boxes. Racks are made from corrosion-resistant stainless steel. Security lock devices are also available.
Customers Who Bought This Also Bought