Density Cubes - lead free
# de catalogue 470230-034
Fournisseur: Wards
Spécifications
- Description:Density Cubes - Lead Free
- Cat. no.:470230-034
Spécifications
A propos de cet article
Density Cubes, Set of 4 Metals with Hooks, 1.26" (32 mm) sides, lead free.
- Set includes: (1) Brass Cube, (1) Aluminum Cube, (1) Copper Cube, (1) Steel Cube
- Each cube is approximately 3 cm per side, hooks are permanently attached
- Great for studying density and specific heat without the use of lead
- Instructions available online
- Each cube comes in an individual bag and all 4 cubes are placed in a cardboard box
This versatile set is ideal for studying density and specific heat without using lead. A block of brass, copper, aluminum, and steel are included in the kit along with a complete instruction manual that gives background on density, specific gravity, and specific heat and contains three student activities with capture sheets and a lab practical quiz. Each mass is 32mm cubed. The hook on top of the cubes makes it easy to measure mass using a spring scale as well as easy to add and remove masses from boiling water for specific heat experiments.
Customers Who Bought This Also Bought