Spécifications
- Interface:WiFi
- Resolution:T: 0.01 °C
- W×D×H:108×70×19 mm (4.25×2.75×0.75")
- Description:Temperature datalogger with 1 stainless steel 316 sensor, 10" cable and platinum RTD sensor
- Weight:113 g
- Cat. no.:76047-272
- Accuracy:T: ±0.25 °C
- Range:T: 0…300 °C (32…576 °F)
Spécifications
A propos de cet article
VWR® TraceableLIVE® is the simple, efficient, and reliable way to stay connected to critical environments, wherever you go.
- Monitor temperature readings locally and remotely by connecting to existing Wi-Fi
- Ideal for incubators, ovens, and other high temperature applications (both probe and cable can be exposed to temperatures up to 300°C on a continuous basis)
- Alerts: temperature alarm, connectivity interruption, low battery
- Cloud-based data interface with no local software required; web, Android, Apple IOS data visibility
- Continuous data transmission and monitoring using SSL encrypted SECURE connection
- Receive Mobile Push, Email, or Text notifications
- Unlimited scalability; use TraceableLIVE® in individual labs or an entire network of facilities
- Multiple point temperature calibration traceable to NIST, with calibration points of 0 °C, 100 °C, 200 °C, and 2900 °C
Audible and visual alarms helps those present in the lab identify any out-of-range conditions. Heat-resistant cable and probe. Fast-response Platinum RTD sensor, stainless-steel 316 probe displays the slightest temperature change instantly. Place probe inside oven-readings are updated three times a second. Probe has a Ø of 0.12", stem length of 6" and a cable length of 10'. Ideal for monitoring ovens, industrial processes, and any high-temperature application.
With TraceableLIVE®, stay connected to the lab with a smartphone, tablet, or personal computer. By simply using the TraceableLIVE® app, or visiting Traceablelive.com on any browser, users can view current humidity and temperatures, control alarm parameters, view datalogging history, and view and generate reports. TraceableLIVE® Standard and Premium subscription plans are now available on vwr.com (https://us.vwr.com/store/product/35955573/traceablelive-subscription-coupon-codes-cole-parmer).