VWR® Upright Freezer Rack with Drawers for 2" Boxes
Catalog # 76027-606
Supplier: VWR International
Specifications
- Width:5.5"
- Capacity:25
- Description:Freezer racks
- Height:11.8125"
- Length:26.75"
- Cat. no.:76027-606
Specifications
About this item
Organize Freezer Samples
Frequently Bought Together