Order Entry
ContactUsLinkComponent
Cylinder Measuring Graduated 1000 ml
Graduated Cylinders
# de catalogue 470228-972
Fournisseur:  Wards
Cylinder Measuring Graduated 1000 ml
Graduated Cylinders
# de catalogue 470228-972
Fournisseur:  Wards

Spécifications

  • Capacity:
    1000 ml
  • Graduation Interval:
    10.0 ml
  • Cat. no.:
    470228-972
  • Tolerance:
    ±3.00 ml

Spécifications

A propos de cet article

Class A Cylinders.

  • Blue graduations
  • Hexagonal base
  • Plastic cylinder guard

These Class A Graduated Cylinders are the perfect laboratory companion. Made from high quality borosilicate glass with a hexagonal base. Supplied complete with protective cylinder guard. Cylinders comply with ASTM E1272 standard.

Customers Who Bought This Also Bought