Graduated Cylinders
# de catalogue 470228-970
Fournisseur: Wards
Spécifications
- Capacity:500 ml
- Graduation Interval:5.0 ml
- Cat. no.:470228-970
- Tolerance:±2.00 ml
Spécifications
A propos de cet article
Class A Cylinders.
- Blue graduations
- Hexagonal base
- Plastic cylinder guard
These Class A Graduated Cylinders are the perfect laboratory companion. Made from high quality borosilicate glass with a hexagonal base. Supplied complete with protective cylinder guard. Cylinders comply with ASTM E1272 standard.
Customers Who Bought This Also Bought