Volumetric Flasks
# de catalogue 470228-960
Fournisseur: Wards
Spécifications
- Capacity:1000 ml
- Cat. no.:470228-960
- Stopper No.:22
- Tolerance:±0.300 ml
Spécifications
A propos de cet article
Class A Flasks.
- Blue graduations
- Glass stopper
Perfect for everyday use in the laboratory, these borosilicate glass flasks are marked with blue graduations for easy reading and fitted with a solid glass stopper. In compliance with ASTM-E288 standard.
Customers Who Bought This Also Bought