VWR® Measuring Cylinders, PP, Class B
# de catalogue 76019-254
Fournisseur: VWR International
Spécifications
- Capacity:500 ml
- Description:Polypropylene Measuring Cylinder, Class B
- Cat. no.:76019-254
Spécifications
A propos de cet article
These VWR® Measuring Cylinders are manufactured from translucent polypropylene.
- The cylinders feature a stable hexagonal base and a pouring spout
- All cylinders also feature molded graduations for improved accuracy and consistency
When used continuously, the cylinders have a working temperature range of 0 to 121 °C (32 to 248 °F).
Certifications: Products are Class "B" as per DIN 12681/ISO 6706. Resin meets US FDA 21 CFR requirements.
Customers Who Bought This Also Bought