Q5® High-Fidelity PCR Kits
Q5® High-fidelity PCR kit, —, 50
Catalog # CA102855-120
Supplier: New England Biolabs (NEB)
Fournisseur #: E0555S
Jump to:
- L'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.
- Return Policy
Product Details & Documents
Q5 High-Fidelity DNA Polymerase sets a new standard for both fidelity and robust performance.
Includes Q5 High-Fidelity master mix and quick-load DNA ladder in a convenient kit format
- Ultra-low error rates
- Superior performance for a broad range of amplicons (from high AT to high GC)
- Hot start and master mix formats available
With the highest fidelity amplification available (~280 times higher than Taq), Q5 DNA Polymerase results in ultra-low error rates. Q5 DNA Polymerase is composed of a novel polymerase that is fused to the processivity-enhancing Sso7d DNA binding domain, improving speed, fidelity and reliability of performance. This kit contains a sufficient supply of master mix and nuclease-free water to perform 50 polymerase chain reactions or 200 reactions. For added convenience, gel loading dye, and a Quick-Load DNA ladder are also included in this kit.
Spécifications
Spécifications
- Concentration:—
- Désignation:Q5® High-fidelity PCR kit
- No. of Reactions:50
- Cat. No.:CA102855-120
- Format:Kit incl. dNTPs separately
- Exonuclease activity:3’→5’
- Hot start:No
- Storage conditions:−20 °C
- Processivity:Fast
- Product overhang:No
- High fidelity:Yes



