EZFlow® Syringe Filter, Sample Prep, Hydrophilic PTFE, Foxx Life Sciences
Catalogue # 76018-934
Fournisseur: Foxx Life Sciences
Spécifications
- Ø:25 mm
- Pore size:0.45 µm
- Sterility:Non sterile
- Cat. no.:76018-934
Spécifications
À propos de cet article
Hydrophilic PTFE sample prep syringe filters have excellent chemical resistance, are able to be used with aqueous solutions, and are perfect for use with aggressive solvents and with HPLC sample prep.
- Excellent chemical resistance
- Perfect for use with aggressive solvents
- Able to be used with aqueous solutions
- Great for HPLC sample prep
EZFlow® 13, 25, and 33 mm sample prep syringe filters are designed for aqueous and organic solution samples. Sample prep syringe filters are used for clarification and particle removal from samples before instrumental analysis such as HPLC, IC, and GC. These syringe filters are available in a variety of filter membrane materials, in 0.2 or 0.45 µm pore sizes. The filter membranes are reinforced with polypropylene housing with a female Luer-lok inlet and a male Luer slip outlet.
Certifications: All materials comply with USP Class VI Standards and FDA compliances.
Frequently Bought Together