Order Entry
ContactUsLinkComponent
EZFlow* Syringe Filter 13mm
EZFlow® Syringe Filter, Sample Prep, Nylon, Foxx Life Sciences
# de catalogue 76018-918
Fournisseur:  Foxx Life Sciences
EZFlow* Syringe Filter 13mm
EZFlow® Syringe Filter, Sample Prep, Nylon, Foxx Life Sciences
# de catalogue 76018-918
Fournisseur:  Foxx Life Sciences

Spécifications

  • Ø:
    13 mm
  • Pore size:
    0.22 µm
  • Sterility:
    Non sterile

Spécifications

A propos de cet article

Nylon sample prep syringe filters have great chemical resistance, are naturally hydrophilic, have very low extractables, and provide good flow rates.

  • Naturally hydrophilic
  • Resistant to many organic solvents
  • Good flow rates
  • Very low extractables
  • Best for solutions without protein

EZFlow® 13, 25, and 33 mm sample prep syringe filters are designed for aqueous and organic solution samples. Sample prep syringe filters are used for clarification and particle removal from samples before instrumental analysis such as HPLC, IC, and GC. These syringe filters are available in a variety of filter membrane materials, in 0.2 or 0.45 µm pore sizes. The filter membranes are reinforced with polypropylene housing with a female Luer-lok inlet and a male Luer slip outlet.

Certifications: All materials comply with USP Class VI Standards and FDA compliances.
Customers Who Bought This Also Bought