Electronic Cell Stirrer, FireflySci
# de catalogue 76016-694
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Description:Electronic cell Stirrer, 110V
- Cat. no.:76016-694
Spécifications
A propos de cet article
Stirs cell contents while measuring absorbance or fluorescence. Fits all standard spectrophotometers and fluorometers with a 10 mm cuvette holder.
- Controller and electronic magnetic stirring assembly included
- Controller is 4.0×2.5×3.0" (including speed controller knob)
- Available for use with 100/120 or 220/240 VAC wall currents
The sample is mixed by a tiny magnetic stir bar which is placed at the bottom of the cell. A small electronic rotation magnet assembly is placed under the cell in the cell compartment. This raises the cell up 5mm, which allows use of less sample volume, and will not interfere with the unit's operation.
Mixer rotation speed is controlled by an external controller, connected by a 36" long paper thin ribbon, allowing the instrument to close normally.
Ordering information: Each electronic cell stirrer comes with a P73 Magnetic stir bar that fits any 10×10 mm cell, and will stir up to 30 mm in internal height.
Customers Who Bought This Also Bought