Disposable Cuvettes, Firefly
# de catalogue 76016-576
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Volume:3.50 ml
- Description:Standard Disposable Spectrophotometer Cuvette, Type 1P, Macro
- Material:Polystyrene
- Lightpath:10 mm
- Cat. no.:76016-576
- L×W×H:12.5 × 12.5 × 45.0 mm
- Internal Dimensions:10L × 10W mm
Spécifications
A propos de cet article
Cuvettes are made with different materials like Acrylic, Polystyrene and UV Plastic ensuring high quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Two windows and base optically polished
Packaging: Packed in 100/box.
Customers Who Bought This Also Bought