Order Entry
ContactUsLinkComponent
Laser Absorption Cell with PTFE stopper Type 87 30mm
Macro Laser Absorption Cell with PTFE Stopper (Lightpath: 30 to 60 mm), Type 87
# de catalogue 76016-346
Fournisseur:  FIREFLYSCI, INC.
Laser Absorption Cell with PTFE stopper Type 87 30mm
Macro Laser Absorption Cell with PTFE Stopper (Lightpath: 30 to 60 mm), Type 87
# de catalogue 76016-346
Fournisseur:  FIREFLYSCI, INC.

Spécifications

  • Capacity:
    3.000 ml
  • Material:
    UV Quartz (190 - 2500 nm)
  • Lightpath:
    30 mm
  • Cat. no.:
    76016-346
  • External Dimensions:
    32.5L×12.5W×12.5H mm
  • Internal Dimensions:
    30L×10W×10H mm

Spécifications

A propos de cet article

Firefly's laser absorption cell.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV Quartz and IR Quartz
  • Lightpaths of 30 mm and 60 mm available
  • Quartz tubes (Ext.Ø×Int.Ø×L):- 6×4×20 mm
  • Height is without tube

Four windows are optically polished.

Customers Who Bought This Also Bought