Semi-Micro Fluorescence Screw Cap Cells, FireflySci
# de catalogue 76016-160
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Volume:0.700 ml
- Material:UV Quartz
- Cat. no.:76016-160
- Pathlength:10×2 mm
- External Dimensions:12.5L×12.5W×55.0H mm
- Internal Dimensions:10.0L×2.0W mm
Spécifications
A propos de cet article
High-quality screw cap cuvettes comes with fluorescence SEPTA screw caps and are a great value.
- Available in UV quartz
- Four windows and base optically polished
- Features 13-425 screw cap threadings for maximum durability and versatility
- Rated to handle up to 5 bar of pressure
This type 46FL semi-micro fluorescence cuvette is a reduced-volume screw cap cell. The open SEPTA screw cap enables researchers to make sterile injections into the cuvette without compromising the experiment. Contains a 10 mm lightpath with inner widths of 2 mm and 4 mm available. This enables the researcher to choose different volumes. Screw cap and silicon/PTFE septa provide the tightest seal available so gases and liquids will not leak out. Suitable for anaerobic work.
Delivery: Includes 1 SEPTA screw cap and 1 closed screw cap.
Customers Who Bought This Also Bought