Semi-Micro Cuvettes with Screw Cap, FireflySci
# de catalogue 76016-152
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Volume:0.700 ml
- Material:UV Quartz
- Cat. no.:76016-152
- Pathlength:10 mm
- External Dimensions:12.5L×12.5W×55.0H mm
- Internal Dimensions:10L×2W mm
Spécifications
A propos de cet article
High-quality semi-micro cuvettes comes with fluorescence SEPTA screw caps and are a great value.
- Available in UV quartz
- Two windows optically polished
- Features 13-425 screw cap threadings for maximum durability and versatility
- Rated to handle up to 5 bar of pressure
This type 46 semi-micro cuvette is a reduced-volume screw cap cell. The open SEPTA screw cap enables researchers to make sterile injections into the cuvette without compromising the experiment. Contains a 10 mm lightpath with various inner widths available ranging from 1 to 5 mm. This enables the researcher to choose different volumes. Screw cap and silicon/PTFE septa provide the tightest seal available so gases and liquids will not leak out. Suitable for anaerobic work.
Ordering information: Includes 1 SEPTA screw cap and 1 closed screw cap.
Customers Who Bought This Also Bought