Spécifications
- Volume:0.32 ml
- Material:UV Quartz
- Cat. no.:76016-094
- Pathlength:2 mm
- External Dimensions:22.0Ø mm
- Internal Dimensions:16Ø mm
Spécifications
A propos de cet article
High-quality cylindrical polarimeter comes in UV quartz material and are a great value.
- Available in UV quartz
- Lightpaths from 0.5 to 2mm available
- Two windows optically polished
- Disc-shaped demountable spectrophotometer cuvette with removable window
These disc-shaped cuvettes are popular among researchers who perform CD (Circular Dichroism) as well as researchers who work with small volume samples. Demountable cuvettes are very easy to clean because they can be taken apart after each use. The disc shape keeps the sample completely enclosed within the A26 holder. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a vigorous inspection process before leaving the factory. Fire-fused to ensure that cuvettes are robust and durable. Highly accurate results, only need to test sample once. It is made with the best quality quartz and glass material available. Excellent transmission values.