Cuvettes with Graded Seal Tube, FireflySci
# de catalogue 76016-014
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Volume:0.570 ml
- Material:Optical Glass
- Cat. no.:76016-014
- Pathlength:2 mm
- External Dimensions:4.5L×92H×22.0Ø mm
- Internal Dimensions:2L×19.0Ø mm
Spécifications
A propos de cet article
High-quality cuvettes with quartz-to-pyrex graded seal tubes and are a great value.
- Comes in several different materials: (Optical Glass, UV quartz, IR quartz)
- Lightpaths from 0.05 - 5mm available
- Two windows optically polished
These cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a rigorous inspection process before leaving our factory. Fire-fused to ensure that cuvettes are robust and durable. Cuvette with a cylindrical chamber for polarimetric applications and a quartz-to-pyrex graded seal tube for adding additional structures to the top portion of the cell.
Delivery: Includes PTFE stopper.
Customers Who Bought This Also Bought