Cylindrical Polarimeter Cells with PTFE Stopper, FireflySci
# de catalogue 76015-980
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Volume:85.000 ml
- Material:IR Quartz
- Cat. no.:76015-980
- Pathlength:50 mm
- External Dimensions:52.5L×58.0H×50.0Ø mm
- Internal Dimensions:50.0L×47.0Ø mm
Spécifications
A propos de cet article
High-quality cylindrical polarimeter comes in several different materials and are a great value.
- Comes in several different materials: (Optical Glass, UV quartz, IR quartz)
- Lightpaths from 10 - 100 mm available
- Two windows optically polished
Medium lightpath polarimeter cell with a large surface. These cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a rigorous inspection process before it leaves the factory. Fire-fused to ensure that cuvettes are robust and durable.
Delivery: Includes PTFE stopper.
Customers Who Bought This Also Bought