Order Entry
ContactUsLinkComponent
Standard Cylindrical Polarimeter Cell with PTFE Stopper Type 32 1mm
Cylindrical Cuvettes with PTFE Stopper, FireflySci
# de catalogue 76015-934
Fournisseur:  FIREFLYSCI, INC.
Standard Cylindrical Polarimeter Cell with PTFE Stopper Type 32 1mm
Cylindrical Cuvettes with PTFE Stopper, FireflySci
# de catalogue 76015-934
Fournisseur:  FIREFLYSCI, INC.

Spécifications

  • Capacity:
    0.280 ml
  • Ø:
    22.0 mm
  • Lightpath:
    1 mm
  • Cat. no.:
    76015-934
  • Internal Dimensions:
    1.0D×19.0Ø mm
  • Outer Depth:
    3.5 mm
  • Outer Height:
    30.0 mm

Spécifications

A propos de cet article

Two windows polished.

  • PTFE stopper
Customers Who Bought This Also Bought