Order Entry
ContactUsLinkComponent
Semi-Micro Black Cuvette with PTFE Stopper Type 29M Lightpath: 5mm
Self-Masking Semi-Micro Cuvettes with PTFE Stopper, FireflySci
# de catalogue 76015-832
Fournisseur:  FIREFLYSCI, INC.
Semi-Micro Black Cuvette with PTFE Stopper Type 29M Lightpath: 5mm
Self-Masking Semi-Micro Cuvettes with PTFE Stopper, FireflySci
# de catalogue 76015-832
Fournisseur:  FIREFLYSCI, INC.

Spécifications

  • Capacity:
    0.700 ml
  • Lightpath:
    5 mm
  • Cat. no.:
    76015-832
  • Internal Dimensions:
    5.0D×4.0W mm
  • Outer Depth:
    12.5 mm
  • Outer Height:
    49.0 mm
  • Outer Width:
    7.5 mm

Spécifications

A propos de cet article

Two windows polished.

  • Base thickness is 3 mm
Customers Who Bought This Also Bought