Order Entry
ContactUsLinkComponent
Semi-Micro Raised-Bottom Cuvette with PTFE Cover Type 29BM 20mm
Semi-Micro Cuvettes with PTFE Cover, FireflySci
# de catalogue 76015-816
Fournisseur:  FIREFLYSCI, INC.
Semi-Micro Raised-Bottom Cuvette with PTFE Cover Type 29BM 20mm
Semi-Micro Cuvettes with PTFE Cover, FireflySci
# de catalogue 76015-816
Fournisseur:  FIREFLYSCI, INC.

Spécifications

  • Capacity:
    2.400 ml
  • Lightpath:
    20 mm
  • Cat. no.:
    76015-816
  • Internal Dimensions:
    20.0W×4.0D mm
  • Outer Depth:
    22.5 mm
  • Outer Height:
    49.0 mm
  • Outer Width:
    12.5 mm

Spécifications

A propos de cet article

Two windows polished.

  • Base thickness is 9 mm
Customers Who Bought This Also Bought