Order Entry
ContactUsLinkComponent
Standard Micro Cuvette with PTFE Stopper Type 30 1mm
Micro Cuvettes with PTFE Stopper, FireflySci
# de catalogue 76015-562
Fournisseur:  FIREFLYSCI, INC.
Micro Cuvettes with PTFE Stopper, FireflySci
# de catalogue 76015-562
Fournisseur:  FIREFLYSCI, INC.

Spécifications

  • Capacity:
    0.070 ml
  • Lightpath:
    1 mm
  • Cat. no.:
    76015-562
  • Internal Dimensions:
    1.0D×2.0W mm
  • Outer Depth:
    3.5 mm
  • Outer Height:
    49.0 mm
  • Outer Width:
    12.5 mm

Spécifications

A propos de cet article

Two windows polished.

  • Base thickness is 3 mm
Customers Who Bought This Also Bought