Fluorescence Cuvette with PTFE Cover, Firefly
# de catalogue 76015-168
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Volume:3.50 ml
- Description:Fluorescence Cuvette with PTFE Cover, Type 1FL, Macro
- Material:IR Quartz
- Lightpath:10 mm
- L×W×H:12.5 × 12.5 × 45.0 mm
- Internal Dimensions:10L × 10W mm
Spécifications
A propos de cet article
Cuvettes are made with different materials, such as Optical Glass, Pyrex Glass, UV quartz, and IR quartz. This ensures high-quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Four windows and base optically polished
Customers Who Bought This Also Bought