Order Entry
ContactUsLinkComponent
VWR* JET CellSCAFFOLD* 3D Cell Culture Dish 32.0x1.6mm 3.5cm
VWR® 3D Cell Culture Dishes and Plates
# de catalogue 76012-952
Fournisseur:  VWR International
VWR* JET CellSCAFFOLD* 3D Cell Culture Dish 32.0x1.6mm 3.5cm
VWR® 3D Cell Culture Dishes and Plates
# de catalogue 76012-952
Fournisseur:  VWR International

Spécifications

  • Ø:
    35 mm
  • Pore size:
    260 µm
  • Surface:
    43 cm²
  • Description:
    1 Scaffold Insert (32 x 1.6 mm)
  • Cat. no.:
    76012-952
  • Surface Treatment:
    Treated

Spécifications

A propos de cet article

The 3D Scaffold for cell culture is able to simulate the three-dimensional structure of mamalian cells

  • 3D Scaffold is made from virgin polystyrene with a wire diameter of 500 µm
  • Scaffold spacing is a highly consistent 260 µm
  • Structured with 3-dimensional channels, offering extremely high connectivity to facilitate nutrient transmission
  • Consistency of metabolic activity and the accuracy of culture results in 3D cell culture
  • Cytokine and growth factor resistant
  • Easy cell secretion collection

Open pores with high connectivity, facilitating nutrient absorption and metabolism. 3D Scaffolds undergo strict integrity testing, and feature a larger surface area than regular cell culture products. Sterilized by electron beam irradiation. DNase/RNase-free and non-pyrogenic.

It provides an ideal environment for the interaction between cells, and improves the overall cell culture yield.

Certifications: ISO13485:2003 and ISO9001:2008.
Customers Who Bought This Also Bought