Fluorescence Cuvette with PTFE Cover, Firefly
Catalog # 76015-150
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:17.50 ml
- Description:Fluorescence Cuvette with PTFE Cover, Type 1FL, Macro
- Material:Optical Glass
- Lightpath:50 mm
- Cat. no.:76015-150
- L×W×H:52.5 × 12.5 × 45.0 mm
- Internal Dimensions:L×W 50×10 mm
Specifications
About this item
Cuvettes are made with different materials, such as Optical Glass, Pyrex Glass, UV quartz, and IR quartz. This ensures high-quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Four windows and base optically polished
Customers Who Bought This Also Bought