Macro Cuvettes, UV Quartz, Fireflysci
# de catalogue 76015-100
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Capacity:0.400 ml
- Description:Cuvette
- Lightpath:1 mm
- Cat. no.:76015-100
- Cover Type:PTFE
- External Dimensions:3.5L×12.5W×45H mm
- Internal Dimensions:1L×10W mm
Spécifications
A propos de cet article
Standard spectrophotometer cuvette for UV/VIS spectroscopy.
- Gives highly accurate results, only need to test sample once
- Comes in UV Quartz materials
- Excellent transmission values
- Fire-fused to ensure that cuvettes are robust and durable
- Two windows polished
Customers Who Bought This Also Bought