Standard Spectrometer Cuvettes, with PTFE Lid, Firefly
# de catalogue 76015-090
Fournisseur: FIREFLYSCI, INC.
Spécifications
- Capacity:7.00 ml
- Description:Spectrophotometer Cuvette, Macro with PTFE Lid, Type 1
- Material:Optical glass
- Lightpath:20 mm
- Cat. no.:76015-090
- L×W×H:22.5 × 12.5 × 45.5 mm
- Internal Dimensions:20L × 10W mm
Spécifications
A propos de cet article
Cuvettes are made with different materials like optical glass, pyrex glass (10 mm only), UV quartz, IR quartz, sapphire (10 mm only) ensuring high quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Two windows optically polished
Customers Who Bought This Also Bought