VWR® Volumetric Flask, Clear Glass, with Red Vertical Stripe and Glass Penny Head Stopper, Class A
Catalog # 76008-706
Supplier: VWR International
UL Listed
Specifications
- Capacity:200 m
- Cat. no.:76008-706
- Stopper No.:16
- O.D.×H:75 x 210 mm
- Stopper Type:Glass pennyhead
- Neck Size:15 mm I.D.
- Tolerance:±0.1 ml
Specifications
About this item
Flasks are lot certified and supplied with a glass penny head stopper
- Made from Borosilicate 3.3 expansion glass
- Calibrated 'to Contain'
- Batch Certificate included
The red stripe makes it easier to see the meniscus.
Frequently Bought Together