Order Entry
ContactUsLinkComponent
VWR* Flask Erlenmeyer 500 ml
VWR® Erlenmeyer Flask with Standard Taper Outer Joint
# de catalogue 76008-696
Fournisseur:  VWR International
UL Listed
VWR* Flask Erlenmeyer 500 ml
VWR® Erlenmeyer Flask with Standard Taper Outer Joint
# de catalogue 76008-696
Fournisseur:  VWR International
UL Listed

Spécifications

  • Capacity:
    500 ml
  • O.D.:
    104 mm
  • ST Joint No.:
    24/40
  • Height:
    185 mm

Spécifications

A propos de cet article

High-quality durable flask featuring a ground joint and uniform wall thickness and are a great value.

  • Manufactured from ASTM E438 Type 1
  • Class A borosilicate 3.3 expansion glass

VWR® Erlenmeyer flasks are used to measure, mix or hold fluids or chemicals commonly used in laboratories.

Customers Who Bought This Also Bought