Order Entry
ContactUsLinkComponent
VWR* Flask Round Bottom 3 Neck at Angle, 1000 ml 24/40, 24/40
VWR® Round Bottom Flask, 3 Necks, Angled
Catalog # 76008-632
Supplier:  VWR International
UL Listed
VWR* Flask Round Bottom 3 Neck at Angle, 1000 ml 24/40, 24/40
VWR® Round Bottom Flask, 3 Necks, Angled
Catalog # 76008-632
Supplier:  VWR International
UL Listed

Specifications

  • Ext.Ø:
    130 mm
  • Capacity:
    1000 ml
  • Height:
    185 mm
  • Cat. no.:
    76008-632
  • Center Neck [ST] Joint:
    24/40
  • Side Neck ST Joints:
    24/40

Specifications

About this item

Durable round bottom flasks with 3 necks at an angle.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

Customers Who Bought This Also Bought