Squeegees, 10" Fixed Head Bench, Remco Products
# de catalogue 76008-130
Fournisseur: Remco Products
Spécifications
- Color:Red
- Length:9.75"
- Weight:0.5 lbs.
Spécifications
A propos de cet article
This double blade bench squeegee provides effective removal of both water and food debris from food preparation surfaces
The cassette is detached easily for cleaning or replacement. Polypropylene material. Foam rubber blade material.
Customers Who Bought This Also Bought