Order Entry
ContactUsLinkComponent
Vikan* Squeegee Ultra Hygeine 15.4 in
Ultra Hygiene Squeegees, 16", Remco Products
# de catalogue 76008-084
Fournisseur:  Remco Products
Ultra Hygiene Squeegees, 16", Remco Products
# de catalogue 76008-084
Fournisseur:  Remco Products

Spécifications

  • Color:
    White
  • Length:
    15.4"
  • Weight:
    0.54 lbs.

Spécifications

A propos de cet article

The ultra hygiene squeegee is particularly suited for ”sweeping” smooth, wet floors to remove large amounts of dirt, as the single squeegee blade design is extremely easy to clean and sanitize.

This squeegee model is suitable for use in food processing facilities, large kitchens, hospitals and other areas where hygiene is critical. Polypropylene block material. Rubber blade material.

Certifications: FDA compliant raw material.
Customers Who Bought This Also Bought