Vikan® Dish Brushes, Stiff, Remco Products
# de catalogue 76007-444
Fournisseur: Remco Products
Spécifications
- Bristle Color:White
- Bristle Material:Polyester
- Handle Material:Plastic
- Total length:11"
- Cat. no.:76007-444
- Handle Color:White
- Width:0.9"
Spécifications
A propos de cet article
The head of this brush is narrow and small. Perfect for cleaning dishes and small areas on equipment.
- Block material is polypropylene; bristle material is polyester
- Dishwasher safe
- Autoclavable up to 250°F
The raised angle of the grip promotes quick and effective cleaning because the operator’s hand and arm are in the ergonomically correct position.
Width: 0.9''
Height: 2''
Certifications: FDA compliant material.
Customers Who Bought This Also Bought