VWR® Polygon Spinbar Magnetic Stirring Bars
Catalog # 76006-398
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:6 mm (¼")
- Length:25 mm (1")
- Cat. no.:76006-398
- Shape:Polygon
Specifications
About this item
These stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Center molded pivot ring minimizes the contact area between the bar and the vessel; reduces friction and chattering
- Marring of plastic containers is diminished
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Frequently Bought Together