VWR® Volumetric Flask, Amber, Wide Neck, Class B
# de catalogue 76003-794
Fournisseur: VWR International
UL Listed
Spécifications
- Capacity:25 ml
- Stopper Size:13
- O.D.×H:40×110 mm
- Neck Size:13 mm
- Tolerance:0.16 ml
Spécifications
A propos de cet article
VWR® flasks are manufactured from ASTM E 438, Type 1, Class B Borosilicate 3.3 glass.
- Manufactured per ASTM E 288 Class specification
- White diamond enamel graduation lines
- Calibrated 'to Contain'
VWR® Volumetric Flasks are used for precise dilutions and preparations of standard solutions. These flat bottom flasks have a pear-shaped lower area with a long neck. Calibration and tolerances are in compliance to standards: ASTM E288, ASTM E542, and ASTM E792.
Customers Who Bought This Also Bought