VWR® Measuring Cylinder, Hexagonal Base, TD, with Spout, Class A, Unserialized
# de catalogue 76003-694
Fournisseur: VWR International
UL Listed
Spécifications
- Capacity:1000 ml
- Ø:63 mm I.D.
- Graduation Interval:10 ml
- Graduation range:50–1000 mL
- Description:Bumper No. 8
- Height:460 mm
- Tolerance:3 ml
Spécifications
A propos de cet article
VWR® Measuring Cylinders are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 glass.
- Hexagonal base
- Calibrated 'to Deliver'
- Cylinders are made to meet ASTM E 1272 norms
- Printed double scale
VWR® Measuring Cylinders are used for the precise measurement liquid volumes. Cylinders have a large hexagonal base to increase stability. Calibration and tolerances are in compliance to standards: ASTM E1272, ASTM E542, and ASTM E694.
Certifications: Cylinders are supplied with Batch certificates.
Customers Who Bought This Also Bought