Order Entry
ContactUsLinkComponent
FreeZone* Console Freeze Dryer 6l
FreeZone® 6 L Console Freeze Dryers, Labconco®
# de catalogue 76000-732
Fournisseur:  Labconco
   Sustainable Packaging
   Sustainable Materials
   Safer Human and Environmental Health
Irregular Voltage
FreeZone* Console Freeze Dryer 6l
FreeZone® 6 L Console Freeze Dryers, Labconco®
# de catalogue 76000-732
Fournisseur:  Labconco
   Sustainable Packaging
   Sustainable Materials
   Safer Human and Environmental Health
Irregular Voltage

Spécifications

  • Environmentally Preferable:
    Sustainable Packaging,
    Sustainable Materials,
    Safer Human and Environmental Health
  • Width:
    31.8"
  • Depth:
    29.6"
  • Height:
    36.6"
  • Cat. no.:
    76000-732
  • Electrical:
    230 V, 50 Hz
  • Includes:
    6 L Freeze Dryer with PTFE-Coated Coil, Purge Valve
  • Plug Type:
    230V British (UK)

Spécifications

A propos de cet article

FreeZone® 6 Liter Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. Collectors are available to -50°C or -84°C.

  • Stay close to your samples as Lyo-Works™ operating system, provides mobile connectivity
  • Consistent, high quality results with flexible programming, and on board data collection
  • Challenging samples are easy with accessories designed specifically for laboratory samples
  • End-Zone™ End Point Detection option takes the guess work out of sample dryness

New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display

The upright stainless steel collector coil holds 6 liters of ice before defrosting. Choice of a -50°C (for aqueous samples) or -84° C (for low eutectic point samples including acetonitrile) collector cooled by an environmentally-friendly HCFC/CFC-free refrigeration system. Internal coil maximizes vapor-trapping efficiency. Optional PTFE-coated collectors withstand corrosive compounds.

Lyo-Works OS provides a real time display of collector temperature and vacuum level on a 5" full color touch screen. Flexible programming and control of optional drying accessories including End-Zone™ end point detection for flask freeze drying. One-touch data logging and display provides information to maximize sample quality and minimize run time. Customizable settings include language, time zone, temperature and vacuum. Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses.

FreeZone exclusive features protect your vacuum pump from costly damage. A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run. Front viewing window makes monitoring vacuum pump oil hassle free.

Your samples are protected with remote notification and data recording. Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for a vacuum pump and accommodates the FreeZone Stoppering Tray Dryer (pump and tray dryer sold separately). These models offer the broadest range of built-in options including a shell freezer.

Certifications: 60Hz models conform to UL Standard 61010-1 and CAN/CSA C22.2 No. 61010-1. 50Hz models conform to CE Conformity marking.
BodyTextAccessories: Acrylic lid have 14.0" dia., with neoprene gasket and 3" dia. hole for direct connection of drying accessories to
collector. Includes cap for 3" dia. attachment port.
Ordering information: Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Customers Who Bought This Also Bought