VWR® Bead Sterilizers
# de catalogue 75999-332
Fournisseur: VWR International
Spécifications
- Description:Glass Beads, 1000 g
- Cat. no.:75999-332
- Shipping Weight:1 lb. (0.45 kg)
Spécifications
A propos de cet article
Research sterilizer for needles, forceps, tweezers, and other laboratory tools.
- Digital control of temperature up to 300 °C eliminates the need for flame sterilization
The VWR® Micro Sterilizer is a fast and efficient instrument for sterilizing small research tools including forceps, needles, and tweezers. With a powerful heating element that can quickly reach temperatures as high as 300 °C, this bead sterilizer can reduce the presence of bacteria, spores, and micro-organisms. The unit's chamber temperature is viewed on a large LED panel and heat can be controlled using the control knob. Also available as an "XL" model for sterilizing larger/taller tools.
Certifications: CE marked.
BodyTextAccessories: Extra glass beads are available separately.
Customers Who Bought This Also Bought