Single Pocket Zipper Mesh Vest, ML Kishigo
# de catalogue 75998-144
Fournisseur: M.L. KISHIGO
Spécifications
- Garment application:Industrial,General Purpose
- Gender:Unisex
- Risk area:HiVis
- Sleeve or leg length:Short
- Closure type:Zip closure
- Color:Orange
- Fabric:100% polyester
- Cat. no.:75998-144
- Type:Single pocket zipper mesh vest
Spécifications
A propos de cet article
This vest will keep the wearer in sight, on site.
- 100% polyester mesh
- Zipper front closure
- 2" wide reflective material
- Left chest mic tab
- Left chest pocket
- Available in Lime and Orange
ML Kishigo's ANSI Class 2 single pocket mesh vest, is a cost-effective solution to meet workplace safety requirements. This vest is made from breathable polyester mesh and has a zipper front closure.
Certifications: Vests meet ANSI 107 Class 2 requirements.
Customers Who Bought This Also Bought