VWR® Reusable Volumetric Class B Color-Coded Pipettes
Catalog # 75998-056
Supplier: VWR International
UL Listed
Specifications
- Capacity:10 ml
- Cat. no.:75998-056
- Overall Length:440 mm
- Tolerance:±0.04 ml
- Band Color:Red
Specifications
About this item
VWR® volumetric pipettes are made from Borosilicate glass, ASTM 438, Type 1, Class B standard.
- Precise temperature
- Accurate measurement
- Measure delivery of liquid volumes
These graduated pipettes are calibrated to deliver a precise volume at a particular temperature.
Customers Who Bought This Also Bought