VWR® Baffled Erlenmeyer Flask with GL 45 Screw Cap
Catalog # 75993-578
Supplier: VWR International
Specifications
- Ext.Ø:160 mm (Bottom Dia.)
- Graduation range:1000 - 2000 ml
- Capacity:2000 ml
- Color:Clear
- Height:290 mm
- Cat. no.:75993-578
- Thread:GL 45
Specifications
About this item
These baffled flasks fit standard shaking incubator clamps and can be placed on any platform.
Tolerance: 2 mm
Ordering information: Flasks are supplied with polypropylene GL45 thread caps.
Customers Who Bought This Also Bought