Tweezers, Plastic Handling, Excelta Corp®
# de catalogue 75880-630
Fournisseur: Excelta
Spécifications
- Description:Tweezers, wafer tip, 2 star quality, ESD safe
- Material:Plastic
- Curvature:Straight
- Overall Length:116 mm (4.63")
- Supplier No.:609-ESD
- Tip Width:0.005" (0.13 mm)
- Tip Length:3 mm (0.12")
Spécifications
A propos de cet article
Plastic tweezer are an inexpensive way to handle small objects without scratching or marring them.
- Scratch and mar resistant
- Inexpensive
- Light weight
With the exception of the 7 LER, these inexpensive conductive (10⁵ ohms/sq) plastic tweezers are temperature resistant to 212 °F. This soft plastic allows for the handling of delicate items.
Customers Who Bought This Also Bought