Order Entry
ContactUsLinkComponent
Straight Sided Round Jar 2oz (60ml)
Straight Sided Rounds, Amber, Wide Mouth, Qorpak®
Catalog # 75878-496
Supplier:  Qorpak
Straight Sided Round Jar 2oz (60ml)
Straight Sided Rounds, Amber, Wide Mouth, Qorpak®
Catalog # 75878-496
Supplier:  Qorpak

Specifications

  • Cap size:
    53-400
  • Ø:
    55 mm
  • Capacity:
    60 ml (2 oz.)
  • Height:
    49 mm
  • Cat. no.:
    75878-496
  • Supplier No.:
    271835

Specifications

About this item

Amber Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and UV protection.

  • Minimal chemical interference with contents
  • Amber glass jars absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage
  • Offer excellent protection for UV-sensitive contents

Also known as Paragon Jars, these multi-purpose jars are very versatile.

Customers Who Bought This Also Bought