Pro20i Dissolved Oxygen Instrument, YSI
Catalogue # 75881-080
Fournisseur: YSI
Spécifications
- Memory:50 data sets
- Temperature range:23...131 °F (-5...55 °C); 0 to 45 °C for DO compensation for mg/l
- Description:Pro20i-1 G
- Size:8.3W×21.6L×5.6D cm (3.25×8.5×2.2")
- Temperature accuracy:±0.6 °F (±0.3 °C)
- Temperature resolution:0.1 °F (0.1 °C)
- W×D×H:8.3×5.6×21.6 cm (3.25×2.2×8.5")
- Languages:English, Spanish, German, French
- Power supply:2 alkaline C-cells providing ~400 hours of battery life (without backlight); low battery indicator when 1 hour is left
- Weight:475 g (1.05 lbs.) (with batteries)
- Cat. no.:75881-080
- Cable Length:1 m integrated cable
- Sensor:Galvanic dissolved oxygen
- Supplier No.:607131
Spécifications
À propos de cet article
Dissolved oxygen and temperature handheld instrument with integral (i.e. non-detachable) cable. The Pro20i is a direct replacement for the model 55 and 550A dissolved oxygen instruments.
- Integral (i.e. built-in) cable with 1, 4, 10 m field cable; user-replaceable DO sensors
- One Touch Cal allows for easy DO calibrations within 3 seconds with the press of a button.
- Automatic barometric pressure compensation
- Quick response times; 95% response time in approximately 8 seconds with standard membrane
- Stores 50 data sets; no need to write down data
- Large graphic, backlit display and glow in the dark keypad
- Rubber over molded case provides extra durability
- Warranty includes 3-year instrument; 2-year cable; 1-year polarographic sensors; 6-month galvanic sensors
Easy to use, rugged and reliable, the YSI Pro20i provides everything you need in a handheld instrument for the measurement of dissolved oxygen. User-friendly and convenient calibration routine and 50 data set memory. A true field instrument with IP67 waterproof, rubber over molded case and 1-meter drop tests ensure durability to provide years of sampling even in the harshest field conditions.
Certifications: RoHS, CE, WEEE, IP-67 waterproof, 1 meter drop test.
Informations sur les accessoires: Easy user-replaceable sensor allows for quick sensor replacements, if needed. No tools necessary.
Frequently Bought Together