Order Entry
ContactUsLinkComponent
VWR VAC DESICCATOR SOCKET VALVE 250MM
VWR® Vacuum Desiccator, Bottom and Lid with Socket Valve
Catalog # 75871-434
Supplier:  VWR International
VWR VAC DESICCATOR SOCKET VALVE 250MM
VWR® Vacuum Desiccator, Bottom and Lid with Socket Valve
Catalog # 75871-434
Supplier:  VWR International

Specifications

  • Ø:
    320 mm
  • ST Joint No.:
    24/29
  • Description:
    Type 250
  • Height:
    349 mm
  • Cat. no.:
    75871-434
  • For Plate Dia.:
    235 mm

Specifications

About this item

The VWR® Vacuum Desiccator is made from high quality Borosilicate 33 expansion glass

  • Very good chemical resistance
  • High thermal shock and pressure resistance, working with vacuum
  • Autoclavable

It is designed for a variety of vacuum applications, including desiccation of samples and storage of materials sensitive to humidity.

Customers Who Bought This Also Bought