VWR® Laboratory Bottles, Square, Wide Neck, with GL80 Thread
# de catalogue 75871-308
Fournisseur: VWR International
Spécifications
- Cap Size:GL80
- Capacity:2000 ml
- Ø:115 mm Bottom
- Description:Clear Glass Square Laboratory Bottle
- Height:258 mm
- Cat. no.:75871-308
- Tolerance:1.5 mm
Spécifications
A propos de cet article
Made from borosilicate 33 expansion glass, these bottles are available in both Clear and Amber color formats.
- Excellent chemical resistance, high temperature resistance
- Extra wide opening allows easy cleaning
- Minimal thermal expansion provides high resistance to temperature changes
- Polypropylene GL 80 caps included
The large opening enables easy storage and transfer of substances. Wide mouth openings also accommodate large volume funnels and gives easy access to scoops or spatulas. Amber bottles help protect light sensitive substances.
Customers Who Bought This Also Bought