VWR® Pressure Media/Storage Bottles
# de catalogue 75871-302
Fournisseur: VWR International
Spécifications
- Cap Size:GL45
- Capacity:2000 ml
- Ø:143 mm Bottom
- Height:266 mm
- Cat. no.:75871-302
- Tolerance:2 mm
Spécifications
A propos de cet article
Bottles are manufactured from high quality Type 1, Class A, 33 expansion Borosilicare glass.
- Excellent chemical resistance
- High thermal shock resistance and pressure resistance, working with vacuum
- Autoclavable
- GL 45 Polypropylene cap included
Maximum operational temperature is 140 °C. Suitable for safe work under pressure or with vacuum, sampling under pressure, and storage of substances which release gases.
The modified shape of this bottle provides pressure resistance of -1 to +1.5 bar.
Delivery: White scale graduations included.
Customers Who Bought This Also Bought