VWR® Vacuum Aspiration System
# de catalogue 75870-734
Fournisseur: VWR International
Spécifications
- Description:VWR® Vacuum aspiration system, 4 L
- Cat. no.:75870-734
- Electrical:100/220 V, 50/60 Hz
Spécifications
A propos de cet article
The VWR® Vacuum aspiration system is designed for laboratory waste recovery and the separation of liquids and solids
- Vacuum power can be set to different levels to achieve 1 ml/s to 15 ml/s aspirating speeds
- Sensitive level sensor to prevent liquid overflow during operation
- Waste bottle, tubing, and handle are fully autoclavable
- Easy disassembly, cleaning, and autoclaving for the lid, tubing, and handle
Wide range of adapters fit well with tube, microplate, and disk plate for various of tasks, all of which can be fully autoclaved.
It can be widely used in cell culture, DNA extraction, microplate waste removal, and any other liquid separation or recovery.
Certifications: CE marked. cTUVus certified.
Ordering information: Two-year warranty. Package includes main unit, one bottle, 2 lids, one operating handle with tube, one single-needle, one long type needle, one 8-channel-needle, one tip detrusion adapter, and one 8-channel injector. Components are also available separately.
Customers Who Bought This Also Bought