Combined pH Electrodes, Mettler
Catalog # 75870-650
Supplier: Mettler Toledo
Specifications
- Ø:1.2 cm
- Temperature Range:0 to 100 °C
- Type:DGi115-SC, Plug & Play
- Description:Combined glass pH electrode DGi115-SC, plug & play, with sensor chip, for media with low ion concentration, acetic acids, alcohols
- Length:14.95 cm
- Material:Glass
- Cat. no.:75870-650
- pH Range:0 - 14
- Fill Solution:3 mol/L KCl
- Connector:S12
- Supplier No.:51109504
Specifications
About this item
Combined glass pH electrodes for direct pH measurement and acid/base titrations in aqueous or non-aqueous media.
- Integrated glass sleeve for secure fixation in the titration head
- With S7 screw cap and detachable cap or with Plug & Play S12 connection
- Plug & Play sensor features an integrated sensor chip which allows data storing and monitoring
DG111-SC / DGi111-SC / DG114-SC / DGi114-SC: ARGENTHAL™ reference system
DG113-SC / DGi113-SC: Ag/AgCl/LiCl reference system
DGi101-SC / DG115-SC / DGi115-SC: ARGENTHAL™ reference system with silver ion trap
DGi116-Solvent: ARGENTHAL™/LiCl reference system
The all-rounder for a large variety of uncritical applications in almost all kinds of industries: Acid content of beverages, acid and base capacity of water samples, pH start applications.
Ordering information: Each electrode is supplied with 25 ml of reference electrolyte, individual quality certificate and unique serial number.
Customers Who Bought This Also Bought